Kondisi Barang:
Spesifikasi
| Caution | Please wear protective equipments, such as a hard hat and safety goggles, at any cost at the time of eye construction. |
|---|---|
| Type | Drum |
| Width (mm) | 10 |
| Weight (g) | 2.0 |
| Usage Tool | Air micro grinder, electric drill |
| Shaft Diameter x Shaft Length (mm) | 3x35 |
| Maximum Rotation Speed (rpm) | 25000 |
| Outer Diameter d (mm) | 2.1 |
| Purpose of Use | Working Tool: Air micro grinder, electric drill. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































