TRUSCO Blue Tarpee Sheet #3000

Kondisi Barang:
Sebelum PPN:
Rp529.900
Spesifikasi
Material(Sheet) polyethylene (50% regeneration rate), (eyelet) aluminum
Weight (kg)3.2
Number of Eyelet20
Eyelet Pitch (mm)900
Tear Strength (N)Vertical 145, Horizontal 105
Tensile Strength (50 mm /N )Vertical 605, Horizontal 555
Dimension (Vetical x Horizontal) (m)4.38x4.41
Nominal Dimensions (Wide x Long)(m)4.5x4.5
Sheet Thickness (mm)0.25
Purpose of UseFor a rain cover, field cover and roof repair cover.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can be washed several times, easy to recycle.Since it is made of polyolefin textile, it has excellent chemical resistance.

Ulasan Produk

Tidak ada ulasan