Kondisi Barang:
Authorized Partner
Spesifikasi
| Series | Standard Type (1W) |
|---|---|
| Type of Actuation | 3 Position Closed Center |
| Electrical Entry | Lead Wire Length 1.5m |
| Seal | Metal Seal |
| Port Size | Without Sub-Plate (For Manifold) |
| Coil Voltage | 24 |
| Enclosure | Dust-protected |
| Function | Standard Type (1W) |
| Light/surge Voltage Suppressor | Yes |
| Manual override | Non-Locking Push Type (Tool Required) |
| Porting Specifications | Side Ported |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Plug%20Lead%20Sub-Platet/djP101580487-2.jpg)
