Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900 - Rp3.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rod And Thread | Male Rod End |
|---|---|
| Bore Size (mm) | 63 |
| Cylinder Stroke 2 | Without Cylinder Stroke 2 |
| Port Thread Type Rubber Cushion | Rc |
| Auto Switch | Without Auto Switch |
| Dual Stroke Mark | Without Two Stroke Mark |
| Made To Order | Standard |
| Pivot Bracket | None |
| Port Thread Type Air Cushion | M5x0.8/Rc |
| Rod End Bracket | None |
| Stroke Adjustment Symbol | None |
| Suffix For Cylinder | Without Rod Boot |
| Suffix For Cylinder2 | Rod End Male Thread, Without Rod Boot |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2063mm/9kP101579344-2.jpg)
