Spesifikasi
| Type | Digital Modular 230 |
|---|
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
Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality.
Suitable for spot welding of sheets with maximum thickness 2+2mm.
Suitable for spot welding of sheets with maximum thickness 2+2mm.
Feature
- Automatic regulation of the spot welding current and time according to the material thickness. - Choice between continuous and pulse operation (suitable for sheets with high yield points-high stress).
- Arms pressure adjustable from 40kg to 120kg (with arms L= 120mm).
- Handgrip made out of thermic isolating material.
- Thermal protection.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/TELWIN%20Spot%20Welding%20Machine/P101577920-1.jpg)