Design is fashionable safety glasses.
-I use PVC material for the nose pad part, and the structure around the nose is very gentle structure.
-PVC material is pasted also in the vine part, we are processing to soften the area around the ears.
-Antifogging (anti-fogging) processing.
-We hardened scratches hard on the lens surface. For polishing, cutting work, carpenters, grass cutting work and so on.
monotaro Protection Safety Goggle (Kacamata Goggle)
#Grup produk P101570358
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
Standard | ANSI Z87.1 |
---|---|
Lens Color | Clear (transparent) |
Frame Color | Blue / black |
Lens | Anti-fog treatment and curing process |
Material (Frame) | Nylon & PVC |
Material (Lens) | Polycarbonate |
Pad Material | PVC (polyvinyl chloride) |
Package Weight (g) | 32 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Warning
Don't look directly at the sunlight, welding arc, or laser light with these glasses. Otherwise it bring about the possibility of weakening eyesight or visual loss. Don't use these glasses for a purpose of leisure, sports, and amenity. Put on and rem