Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 170 Series

Sebelum PPN:
Rp399.900
Spesifikasi
Belt MaterialChloroprene rubberinch
Belt Nominal Length17inch
Belt Nominal Width37
Belt Pitch Circumference (mm)431.80
Belt TypeXL
Belt width9.5mm
Maximum Speed30m/s
Minimum Pulley Diameter16mm
Number of Teeth85
Operating Temperature Range-30 to + 90DegreeC
Tooth Pitch5.08
Type30m/sm/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.

Ulasan Produk

Tidak ada ulasan