Mitsuboshi Timing Belt Xl Type (Chloroprene Rubber) 150 Series

Sebelum PPN:
Rp509.900
Spesifikasi
Belt Pitch Circumference (mm)386.08
Belt TypeXL
Minimum Pulley Diameter (mm)16
Operating Temperature Range (°C)-30 to + 90
Belt MaterialChloroprene rubber
Belt Nominal Length (inch)15.2
Belt Nominal Width50
Belt Width (mm)12.7
Maximum Speed (m/s)30
Number of Teeth76
Tooth pitch (mm)5.08
TypeG Type, standard,Timing Belt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be widely used for general industry.
The standard belt has conductivity. (Electrical resistance value: 6 MΩ or less)
To prevent the belt from shifting to one side, the resistor uses S twist and Z twist alternately.

Ulasan Produk

Tidak ada ulasan