Mitsuboshi Timing Belt T 80 Type (Polyurethane) 900 Series

Sebelum PPN:
Rp189.900 - Rp249.900
Spesifikasi
Belt TypeT80
Belt Pitch Circumference (mm)1861.31
Height1.22mm
Belt MaterialPolyurethane
Maximum Speed30m/s
Minimum Pulley Diameter6mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy as light power transmission has superior.
Also excellent in oil.
Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.

Ulasan Produk

Tidak ada ulasan