KRISBOW Manual Test Stand

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Capacity (N)500
Dimensions (mm)250x360x470
Stroke (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- wheel manual stand is especially designed to match (sensor inside) push pull gauges and can be combined into various test stands
- applied in various test, such as switch test, insertion/ withdraw test and fracture test, this test stand has mot
Feature
- Wheel Manual Stand is especially designed to match (sensor inside) push pull gauges and can be combined into various test stands
- Applied in various test, such as switch test, insertion/ withdraw test and fracture test, this test stand has mot

Ulasan Produk

Tidak ada ulasan