Mitsuboshi Super Torque Timing Belt S8M Standard Type (Chloroprene Rubber) 300 Series

Sebelum PPN:
Rp629.900 - Rp4.999.900
Spesifikasi
Belt Width (mm)30
Minimum Pulley Diameter (mm)56.02
Belt MaterialChloroprene rubber
Belt TypeS8M
Height (mm)5.3
Maximum Speed (m/s)30
Tooth pitch (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power transmission is obtained and the design range is expanded.
The rational tooth profile design of the belt and pulley that draws the orbit allows the stress to be evenly distributed and the load applied to the teeth to be accurately transmitted to the core wire.
By increasing the number of teeth by tightening the belt pitch, the load sharing of one tooth can be reduced and a larger torque can be transmitted.
The noise level will be low.
The meshing is smooth and the tip of the belt comes into pressure contact with the toothed surface of the pulley, which has an arched top shape, which reduces the tapping noise between the pelt and the pulley, resulting in a low noise level.
Extends belt life.
The stress generated by the "levering action" on the tooth tip of the belt is reduced, and the occurrence of cracks at the root of the tooth is prevented.
Since the tooth height of the belt is higher than the pulley groove depth and the pulley bottom has an arched top shape, it prevents the belt from becoming polygonal and reduces fatigue of the belt core wire.
Cost can be reduced.
Since it can be widely used in the fields of chains and gears, a lightweight and compact economic design can be achieved. Also, maintenance such as refueling is unnecessary.

Ulasan Produk

Tidak ada ulasan