Kondisi Barang:
Spesifikasi
| Compatible Band Saw | Asada 170, 170A, 185, 18F |
|---|---|
| Main Cutting Material | More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness) |
| Number of Threads | 14 |
| Weight (g) | 130 |
| Finishing Material | Cobalt High-Speed-Steel Bimetal |
| Overall Length (mm) | 1635 |
| Thickness (mm) | 0.64 |
| Width (mm) | 13 |
| Purpose of Use | For cutting of difficult-to-cut materials such as standard steel and stainless steel. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/P101503561-1.jpg)
