Philips LED Tube 1200mm 16W 740 T8 AP C G ID 1unit
Rp88.689 Rp79.900
Spesifikasi Produk
| Model Number | 1200mm 16W 740 T8 AP C G ID |
|---|---|
| Unit | 1unit |
| Luminous Flux (Lm) | 1600 |
| Length (mm) | 1212 |
| Height (mm) | 28 |
| Width (mm) | 28 |
| Fitting | G13 |
| Nominal Lifetime (hour) | hingga 15000 |
| Color Rendering Index (CRI) | 73 |
| Input Voltage (V) | 220-240 |
| Frequency (Hz) | 50-60 |
| Power Consumption (W) | 16 |
| Correlated Color Temperature (Kelvin) | 4000 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 16 March 2026 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Deskripsi
Upgrade to efficient, long-lasting LED tubes with the Ecofit LED tubes. Ecofit LED tubes are a fast and easy way to replace your old fluorescent tubes with modern, efficient LED technology. Good quality of light with a natural lighting effect for use in general lighting applications with low initial investment – an environmentally friendly solution.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan