Sansio Wine Cellar Glass Door SAN-175W 175 Bottle 1unit
Rp52.169.889 Rp46.999.900
Spesifikasi Produk
| Model Number | SAN-175W |
|---|---|
| Unit | 1unit |
| Dimension (WxDxH) (cm) | 60 x 70 x 160 |
| Capacity Number of Bottle | 175 |
| Rated Power (W) | 130 |
| Number of Wooden Shelves | 15 |
| Equipped With | Soft Touch Digital Temperature, Hand Made Wooden Shelves, Charcoal Filter, Aluminium Door Frame & Handle, Special Loocking System |
| Berat (Kg) | 117.0 |
| Tanggal Produk Terdaftar | 27 February 2026 |
| Terakhir Diperbaharui | 27 February 2026 |
Informasi Produk
Peringatan
Harga yang tertera adalah harga unit (tidak termasuk isi)Feature
*Constant operating temperature range +5 °C to 20°C by electronic digital soft-touch control*Vibration-free compressor, allowing finest wine to develop their full potential
*ideal humadity level 60% to 80% to keep cork supple and allowing wine to breathe during wine maturing
*Fresh air circulation via activates charcoal filter ensure optimal air quality in the wine cellar
*Double-tinted glass door to protect valuable wine from UV penetration
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan