WIHA Proturn 3K Slotted Screwdriver 6x300 1pc

#Nomor SKU S057129655
Wishlist
Rp121.989 Rp109.900

Spesifikasi Produk

Unit 1pc
UPC 84705320892
Width 10.25
Length 7.25
Height 1.75
Country of Origin Germany
Berat (Kg) 0.8
Tanggal Produk Terdaftar 11 February 2026
Terakhir Diperbaharui 11 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wiha Insulated SoftFinish® Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish® Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the jobsite, and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish® Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan