Aeroflex Aeroflex tube, split back type M32022S 1pc
Rp732.489 Rp659.900
Spesifikasi Produk
| Model Number | M32022S |
|---|---|
| Unit | 1pc |
| Overall Length (m) | 2 |
| Wall Thickness (mm) | 32 |
| M Code | 43309904 |
| Berat (Kg) | 39.2 |
| Tanggal Produk Terdaftar | 06 February 2026 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Aeroflex (EPDM closed-cell insulation) is a global brand of high-quality insulation that has earned the highest reputation for quality and safety. It is a lightweight, flexible special elastomer product with a closed-cell structure.
It is an insulating material for refrigerants, freezers, hot and cold water, etc. It can withstand a wide temperature range from -200°C to +125°C and maintains stable insulating performance. It has excellent UV resistance, weather resistance, and moisture resistance. It maintains stable flexibility throughout the year, and has excellent workability and flame retardancy.
*The spine is broken.
It is an insulating material for refrigerants, freezers, hot and cold water, etc. It can withstand a wide temperature range from -200°C to +125°C and maintains stable insulating performance. It has excellent UV resistance, weather resistance, and moisture resistance. It maintains stable flexibility throughout the year, and has excellent workability and flame retardancy.
*The spine is broken.
Feature
SpecificationBack splitting processing
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan