3M Commercial-grade ultra-strong double-sided tape VHB LSE-110WF multi-purpose type LSE110WF 19X10 BOX 1roll
Rp710.289 Rp639.900
Spesifikasi Produk
| Model Number | LSE110WF 19X10 BOX |
|---|---|
| Unit | 1roll |
| Width (mm) | 19 |
| Thickness (mm) | 1.1 |
| Color | White |
| Length (m) | 10 |
| Adhesive Strength (N/cm) | 44 |
| Operation Environment | Indoor / outdoor |
| M Code | 79876136 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 January 2026 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
This versatile tape can be applied to any material, even to plastics that are normally difficult to adhere to (such as PP), without any pre-treatment.
This is an ultra-strong double-sided tape that can replace screws or welding.
It is easy to apply and provides a strong, durable bond both indoors and outdoors.
It is also waterproof and can be used both indoors and outdoors.
For bonding a wide range of materials, including difficult-to-bond materials such as PP and PVC.
For areas where bonding and waterproofing are required at the same time.
Used as a bonding material that will not loosen in areas subject to intermittent vibration.
Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).
This is an ultra-strong double-sided tape that can replace screws or welding.
It is easy to apply and provides a strong, durable bond both indoors and outdoors.
It is also waterproof and can be used both indoors and outdoors.
For bonding a wide range of materials, including difficult-to-bond materials such as PP and PVC.
For areas where bonding and waterproofing are required at the same time.
Used as a bonding material that will not loosen in areas subject to intermittent vibration.
Instead of various mechanical joints (welding, screws, rivets, bolts, etc.).
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan