Makita Cordless Impact Drill DHP490WVE 1set
Rp5.438.889 Rp4.899.900
Spesifikasi Produk
| Model Number | DHP490WVE |
|---|---|
| Unit | 1set |
| Chuck size (mm) | 13 |
| Motor Type | Brushless BL Motor |
| Maximum Torque (N m) | 65 |
| Voltage (V) | 18 |
| Idle Speed Low Gear (rpm) | 0-500 |
| Idle Speed High Gear (rpm) | 0-1.900 |
| Impact Rate Low Gear (rpm) | 0-7.500 |
| Impact Rate High Gear (rpm) | 0-28.500 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 29 January 2026 |
| Terakhir Diperbaharui | 30 January 2026 |
Informasi Produk
Description
Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan