Care Connect In-The-Ear Hearing Aids CH-F331 1pc

Rp1.076.589 Rp969.900

Spesifikasi Produk

Model Number CH-F331
Unit 1pc
Working Voltage (V) DC3.7 (lithium battery)
Battery Capacity (mAh) 40
Bluetooth Version BT5.3
Transmit Power (dBm) -2 to 8
Total Harmonic Distortion (%) ≤5+3
Size (mm) 62.5x40.5x29
Capacity Battery Life (hour) >10
Shutdown Power Consumption (µA) <10
Frequency Deviation (KHz) -15 to +15
Receiver Sensitivity (dbm) ≤-80
Maximum OSPL90 (dB) ≤112+5
High Frequency Average Ospl90 (dB) 100±4
Full Sound Gain (dB) 26±5 (Average High Frequency)
Frequency Response Range (Hz) 300 to 5000
Equivalent Input Noise Level (dB) ≤25
Rated Power Supply Current Consumption (mA) 3 (in Hearing Aid Mode)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 23 January 2026
Terakhir Diperbaharui 23 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan