VIGI Network Video Recorder VIGI NVR1008H 246.2x148.2x45mm 1unit
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | VIGI NVR1008H |
|---|---|
| Unit | 1unit |
| Net Weight (kg) | 0.59 |
| Reset Button | 1 |
| HDMI | 1 |
| VGA | 1 |
| Network Interface | 1 RJ-45 10/100 Mbps Self-Adaptive Ethernet Interface |
| SATA | 1 SATA Interface |
| Audio Interface | 1, Audio In; 1, Audio Out |
| Power | 1xDC Jack |
| Storage Humidity (%) | 10-90 RH Non-Condensing |
| Working Humidity (%) | 10-90 RH Non-Condensing |
| Operating Temperature (°C) | -10-55 |
| USB interface | 2xUSB 2.0 |
| Capability | 2-ch @ 8MP, 4-ch @ 4MP, 8-ch @ 2MP |
| Synchronous Playback | 4 Channel† |
| Maximum Power Consumption (W) | 4.25 (without disk) |
| Storage Temperature (°C) | -40-70 |
| Incoming Bandwidth (Mbps) | 80 |
| VGA Output Resolution | 1 Channel, Resolution: 1920 × 1080/60Hz, 1680× 1050/60Hz, 1440 × 900/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz |
| HDMI Output Resolution | 1 Channel, Resolution: 3840 ×2160/30Hz, 1920 × 1080/60Hz, 1680× 1050/60Hz, 1440 × 900/60Hz, 1280 × 1024/60Hz, 1280 × 720/60Hz |
| Multi-View Display | 1/4/6/8 |
| Alarm Linkage | Recording, White Light Alarm, Buzzer, Log, Audible Alarm |
| Anomaly Alarm | Video Loss, Offline and IP Conflict, Disk Exception, Login Exception |
| Audio Compression | G.711A/G.711U/G.726 |
| Backup Mode | Regular Backup, Video Clip Backup |
| Capacity (TB) | Up to 10 |
| Certifications | CE, EAC, UKCA, RCM, Triman, BSMI, VCCI, FCC, IC, HDMI |
| Decoding Format | H.265+/H.265/H.264+/H.264 |
| Dimensions (mm) | 246.2x148.2x45 |
| External Power Supply (V DC/A) | 12/1.5 |
| General Alarm | Motion Detection, Video Tampering, Line-Crossing Detection, Intrusion Detection, Region Entering Detection, Region Exiting Detection, Object Abandoned/Removal Detection, Vehicle Detection, Human Detection |
| Interoperability | ONVIF, CGI |
| IP Video Input | 8-Channel |
| Live View/Playback Resolution | 8MP/5MP/4MP/3MP/1080p/UXGA/720p/VGA/4CIF/DCIF/2CIF/CIF/QCIF |
| Mobile Phone Access | Android, iOS |
| Outgoing Bandwidth (Mbps) | 60 |
| Package Content | VIGI Network Video Recorder, Power Adapter, HDD Screws, Mouse, Quick Installation Guide |
| Playback Function | Play, Pause, Stop, Fast Forward, Fast Backward, Play By Frame, Full Screen, Video Clip, Export Clip, Digital Zoom, Lock Recording, Audio On/Off |
| Playback Mode | Instant Playback, Regular Playback, Tag Playback, Event Playback |
| Protocol | TCP/IP, DHCP, DNS, NTP, UPnP |
| Record Mode | Manual Recording, Scheduling Recording, Motion Detection Recording |
| Record Resolution | 8 MP/5 MP/4 MP/3 MP/1080p/UXGA/720p/VGA/4CIF/DCIF/2CIF/CIF/QCIF |
| Recording Resolution | Recording Resolution: 8 MP/5 MP/4 MP/3 MP/1080p/UXGA/720p/VGA/4CIF/DCIF/2CIF/CIF/QCIF |
| Video Compression | H.265+/H.265/ H.264+/H.264 |
| Video Input | 8-Channel IP Video Input, up to 8 MP Resolution |
| Video Output Mode | HDMI/VGA Simultaneous Output |
| Web Browser | Chrome (57+), Firefox (52+), Edge (91+) |
| Working Temperature (°C) | NVR: -10-55; Power Adapter: 0-40 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 12 January 2026 |
| Terakhir Diperbaharui | 06 February 2026 |
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/VIGI%20Network%20Video%20Recorder/VIGI%20Network%20Video%20Recorder%20VIGI%20NVR1008H%20246_2x148_2x45mm%201unit/awS054090392-1.jpg)