Omada Easy Smart Switch TL-SG105E 100x98x25mm 1unit

#Nomor SKU S054089426
Wishlist
Rp310.689 Rp279.900

Spesifikasi Produk

Model Number TL-SG105E
Unit 1unit
Dimensions (mm) 100x98x25
Standards and Protocols IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.1q, IEEE 802.1p
Interface 5 10/100/1000 Mbps RJ45 Ports; AUTO Negotiation/AUTO MDI/MDIX
Fan Quantity Fanless
Maximum Power Consumption (W) 2.82 (220V/50 Hz)
Maximum Heat Dissipation (BTU/hour) 9.62
Packet Forwarding Rate (Mpps) 7.4
Mac Address Table 2K
Packet Buffer Memory (Mbit) 1
Jumbo Frame (KB) 16
Quality of Service Support Port-based/802.1p/DSCP priority ; Support 4 priority queues; Rate Limit; Storm Control
VLAN Supports up to 32 VLANs simultaneously (out of 4K VLAN IDs); MTU/Port/Tag VLAN
Transmission Method Store-And-Forward
Certification FCC, CE, RoHS
Package Content TL-SG105E; Power Adapter; Installation Guide; Rubber Feet
System Requirements Microsoft® Windows® for running Utility
Operating Humidity (%) 10-90 non-condensing
Operating Temperature (°C) 0-40
Power Supply (V DC/A) External Power Adapter (Output: 5/0.6)
L2 Features IGMP Snooping V1/V2/V3; Static Link Aggregation; Port Mirroring; Cable Diagnostics; Loop Prevention
Operating Temperature (°F) 32 to 104
Storage Humidity (%) 5 to 90 non-condensing
Storage Temperature (°C) -40 to 70
Storage Temperature (°F) -40 to 158
Dimensions (inch) 3.9x3.9x1.0
Berat (Kg) 1.3
Tanggal Produk Terdaftar 12 January 2026
Terakhir Diperbaharui 06 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Network Media
10BASE-T: UTP category 3, 4, 5 cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
100BASE-TX: UTP category 5, 5e cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)
1000BASE-T: UTP category 5, 5e, 6 or above cable (maximum 100m)
EIA/TIA-568 100Ω STP (maximum 100m)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan