xiaomi TV A Pro 2026 QLED ELA5980ID 55inch 1unit
Rp6.437.889 Rp5.799.900
Spesifikasi Produk
| Model Number | ELA5980ID |
|---|---|
| Unit | 1unit |
| Size (inch) | 55 |
| Screen Type | QLED |
| Resolution | 4K, 3.840 x 2.160 |
| Color Depth | 1.07 billion |
| Refresh Rate (Hz) | 60 |
| Viewing Angle (°) | 178 (H)/178 (V) |
| Operating System | Google TV |
| CPU | Quad cortex A55 |
| GPU | Mali-G52 MC1 |
| Color | Dark Gray |
| Dimensions with Support Legs (LxWxH) (mm) | 1226x312x770 |
| Dimensions without Support Legs (LxWxH) (mm) | 1226x76x711 |
| Material | PCB cover: Plastic; Support legs: Metal |
| Wall Mount (mm) | 200x300 |
| Connectivity | Bluetooth® 5.0 Dual-band 2.4 GHz/5 GHz, HDMI x 3 HDMI 2 supports eARC ALLM, USB2.0 x 1, Ethernet (Lan): Yes, Optical Digital Audio Output: Yes, CI+ Slot: Yes*, Broadcast system: DVB-T2+C/DVB-S2 |
| Power (W) | 130 |
| Voltage (V/Hz) | 200-240, 50/60 |
| Operating Temperature (°C) | 0 to 40 |
| Humidity (%RH) | -15 to 45 |
| Berat (Kg) | 13.0 |
| Tanggal Produk Terdaftar | 02 January 2026 |
| Terakhir Diperbaharui | 02 January 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan