SANWA SUPPLY microphone MM-MC23N 1pc
Rp377.289 Rp339.900
Spesifikasi Produk
| Model Number | MM-MC23N |
|---|---|
| Unit | 1pc |
| Set Contents | Microphone body, warranty card |
| Shape | Flat |
| Type | Condenser type |
| Cable Length (m) | 1.5 |
| Suitable Models | Windows computer with microphone input terminal and speaker output terminal *Not compatible with Apple Mac series. *It is not compatible with computers and tablets with 4-pole specifications (microphone input and speaker output combined). |
| Function | With headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x |
| Frequency Characteristic | 40~16000Hz |
| Input Sensitivity | -40dB±3dB(0dB=1V/Pa,1KHz),-60dB±3dB(0dB=1V/ubar,1KHz) |
| Directivity | Omnidirectional |
| Plug Shape | 3.5mm stereo mini |
| Microphone Mute | x |
| M Code | 21128697 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
It is a compact type that does not take up much space.
It's flat, so you don't have to worry about it falling over.
Anti-slip rubber is attached to the entire back surface.
Perfect for web conferences, etc. with no (all) directivity that can pick up a wide range of sounds.
It supports Zoom, Teams, etc.
It's flat, so you don't have to worry about it falling over.
Anti-slip rubber is attached to the entire back surface.
Perfect for web conferences, etc. with no (all) directivity that can pick up a wide range of sounds.
It supports Zoom, Teams, etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan