Anker Anker PowerLine III Flow USB-C & Lightning Cable 1.8m A8663N11 1pc

#Nomor SKU S051964740
Wishlist
Rp477.189 Rp429.900

Spesifikasi Produk

Model Number A8663N11
Unit 1pc
Set Contents Anker PowerLine III Flow USB-C & Lightning Cable (1.8m), Silicone Cable Ties, 18-Month Warranty + 6-Month Customer Support (with Anker Membership)
Color Midnight black
Mass (g) About 63
Output Supports 20V=3A (60W)
Cable Length (m) About 1.8
Connector Shape USB Type-C (male) - Lightning connector (male)
Maximum Data Transfer Rate (Mbps) (Theoretical) 480
Data Packet Rate Up to 480Mbps
Conversion Type Male - Male
M Code 50736055
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unprecedented Flexibility The outer shell uses a three-layer structure made of silicone material, achieving flexibility not found in conventional cables. You can enjoy the feeling of being gentle on your skin.
Tangle-free and stress-free Even when you put it in a bag or pocket, or wrap it around a portable charger such as a mobile battery, it has the flexibility to prevent it from getting tangled. No cables get tangled, so you can use it stress-free even when you're on the go.
Excellent durability: The cable has excellent durability that can withstand approximately 25,000 bends, protecting the wires inside the cable from disconnection and allowing you to charge with confidence.
Obtained Apple MFi certification
In addition to being Apple MFi certified, it has undergone rigorous quality testing by the manufacturer, so you can safely charge your iPhone, iPad, iPod, and other Lightning devices at full speed.
*Please note that product specifications may change without notice. *The cable length is measured including the terminals.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan