ELECOM USB Cable Mini B-A Ferrite Core Black USB-FSM503 1pc
Rp166.389 Rp149.900
Spesifikasi Produk
| Model Number | USB-FSM503 |
|---|---|
| Unit | 1pc |
| Length (m) | 0.3 |
| Connector Shape | [1] PC USB A type male, [2] USB mini B type male |
| Main application | A cable that connects each company's personal computer to a USB printer or USB peripheral device. |
| Package | H |
| M Code | 75908271 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Built-in ferrite core in the cable. The electromagnetic shield effect strongly protects against external noise. The electrical characteristics are also higher performance and cheaper than with two conventional ferrite cores.
Ideal for high-speed transfer devices. You no longer have to shorten the cable to the limit. A cable that strongly prevents outpatients has been completed.
Ferrite cores are more effective as they stick to the cable. Since the ferrite core is embedded in the sheath (cable coating), it is more effective than conventional ferrite cores. You don't need a ferrite core anymore.
Originally, the shield has no effect unless it is grounded. This product strongly prevents external noise due to the electromagnetic shielding effect of the ferrite sheath.
Even if the ferrite sheath is embedded, the thinness and softness of the conventional cable are the same.
Ideal for high-speed transfer devices. You no longer have to shorten the cable to the limit. A cable that strongly prevents outpatients has been completed.
Ferrite cores are more effective as they stick to the cable. Since the ferrite core is embedded in the sheath (cable coating), it is more effective than conventional ferrite cores. You don't need a ferrite core anymore.
Originally, the shield has no effect unless it is grounded. This product strongly prevents external noise due to the electromagnetic shielding effect of the ferrite sheath.
Even if the ferrite sheath is embedded, the thinness and softness of the conventional cable are the same.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan