ELECOM USB Cable B-A 3.0 Ferrite Core Black USB3-BF10BK 1pc

#Nomor SKU S051953201
Wishlist
Rp288.489 Rp259.900

Spesifikasi Produk

Model Number USB3-BF10BK
Unit 1pc
Color Black
Standard USB 3.0 standard certified product
Cable Length (m) 1
Connector Shape USB3.0(Standard-A) male-USB3.0(Standard-B) male
Suitable Models Computers with USB3.0 (A type) terminal and PCs with USB3.0 (B type) terminal
Plug Gold-plated pins and gold-plated connectors
Shielding Triple shield
Cable Thickness (mm) 4.8
Transfer Rate (Gbps) Maximum 5*Theoretical value
Ferrite Core O
M Code 17984076
Berat (Kg) 0.2
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a ferrite core that is resistant to noise! "Certified" that allows you to connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-B) interface.
SuperSpeed USB (USB3.0) "Regularly certified USB3.0 cable.
A USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-B) interface.
It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.
It has a ferrite core that has the effect of absorbing high-frequency noise.
Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan