ELECOM LED Ring Light Selfie Light 3 Changeable Color Modes 10 Levels Adjustable Brightness USB-A Charging with Mini Tripod Live Streaming DE-L02BK 1pc
Rp654.789 Rp589.900
Spesifikasi Produk
| Model Number | DE-L02BK |
|---|---|
| Unit | 1pc |
| Included Accessories | Instruction manual, mini tripod |
| Color | Black |
| Mass (g) | Approximately 385 (including tripods and others) |
| Cable Length (m) | Approximately 1.5 (excluding remote control) |
| Connector Shape | [Power input side] USB-A male (cable integrated) |
| Total Luminous Flux (Lm) | Approximately 20 to 180 *Total luminous flux value measured by an integrating sphere |
| Rated Input Voltage (V) | 5 |
| Suitable Models | Equipment with a width of about 55 mm to 85 mm, a thickness of about 12 mm or less, and a weight of about 280 g or less |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Overall (tripod open)] Approx. 190 x 170 x 330, [Overall (tripod closed)] Approx. 160 x 43 x 372, [Ring light] Approx. 160 x 19 x 166 |
| Color Temperature (K) | 2800~6700 |
| Rated Input Current (A) | 1.4 |
| Installation | Tripod hole (1/4 inch) |
| Rated Power Input | 7W |
| Life of Light Source | Lighting time: 40,000 hours (design) *Product life is not guaranteed |
| Brightness (Lm) | Approximately 70 to 640 (theoretical value) |
| Number of LED (pieces) | (LED)28+28 |
| Color Rendering Index (Ra) | 93~96 |
| Operating Temperature Range (°C) | 0~40 |
| Dimmability | 10-step adjustment (daylight color, light bulb color, daylight white) |
| Light Emission Method | Wide area emission (lighting) |
| M Code | 69560077 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
It is a stand-type ring light that is ideal for video distribution, online meetings, online learning, online interviews, etc. You can switch between three colors: light bulb color, daylight color, and daylight white, and with a ball joint that allows you to fine-tune the light angle. The diameter of the ring is 16 cm, which is easy to use.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan