ELECOM Keyboard wireless Bluetooth wireless full keyboard pantograph thin compact multi-OS compatible PS5 TK-FBP101BK 1pc
Rp1.087.689 Rp979.900
Spesifikasi Produk
| Model Number | TK-FBP101BK |
|---|---|
| Unit | 1pc |
| Included Accessories | User's manual x 1, AAA alkaline battery x 2 for operation check |
| Color | Black |
| Mass (g) | [Keyboard body] Approx. 488 *Batteries not included |
| Applicable Standard | Bluetooth 3.0 Class2 |
| Supported OS | Windows 11, Windows 10, Windows 8.1, Android 9.0, macOS Catalina (10.15), iOS13.4, iPad OS13.4 *Updating to the latest version of each OS or installing a service pack may be required. *Please check the compatibility table for the latest information. |
| Type of Connection | Bluetooth (R) wireless system |
| Suitable Models | PCs, tablets and smartphones that support the Bluetooth (R) HID profile |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Keyboard body] 367.1 x 127.5 x 21.2 |
| Communication Protocol | GFSK method |
| Key layout | 104 keys (Japanese layout) *Does not support iOS kana input. |
| Key Type | Pantograph |
| Key stroke (mm) | 2 |
| Key pitch (mm) | 19 |
| Battery Life | Approximate battery life when using alkaline batteries: Approx. 1.1 years *Manufacturer test value (estimated) |
| Number of Connections | 3 units |
| Compatible Profile | HID(Human Interface Device) |
| M Code | 31602543 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
It is a Bluetooth (R) thin compact keyboard with the thinnest part of 6.5 mm that is as beautiful as a single board.
It conforms to the Bluetooth (R) 3.0 Class2 standard that realizes power saving, and any computer or tablet that supports Bluetooth can be connected without a receiver.
* Even PCs and tablets that do not support Bluetooth (R) can be used by preparing a Bluetooth (R) adapter that conforms to the standard. (Recommended Bluetooth (R) adapter: LBT-UAN05C2 (sold separately))
You can pair up to 3 devices such as PCs, tablets, and smartphones. You can instantly switch registered devices by pressing the switch button.
There is no need to install a dedicated driver, and you can use it immediately by pairing it.
The key type uses the "pantograph method," which allows you to type with the same light force as a laptop keyboard.
By incorporating an iron plate under the key top, a firm feel and stability are achieved.
It is equipped with an input mode optimized for each of Windows OS / Android OS / Macintosh OS / iOS.
Despite its compact size, it uses a 19mm key pitch and 104 Japanese keys for comfortable typing.
The key top uses a stylish and easy-to-read original font.
It is equipped with 13 types of multifunction keys that allow you to perform volume operations and media player operations simply by pressing a dedicated key.
It corresponds to ELECOM's original application "ELECOM Keyboard layout" that allows you to enter keys exactly as printed on the keyboard on your Android device.
It is battery-powered and safe to use on the go.
It is equipped with a power switch that can prevent battery consumption when not in use.
There is an LED lamp that shows the power ON and pairing status.
It conforms to the Bluetooth (R) 3.0 Class2 standard that realizes power saving, and any computer or tablet that supports Bluetooth can be connected without a receiver.
* Even PCs and tablets that do not support Bluetooth (R) can be used by preparing a Bluetooth (R) adapter that conforms to the standard. (Recommended Bluetooth (R) adapter: LBT-UAN05C2 (sold separately))
You can pair up to 3 devices such as PCs, tablets, and smartphones. You can instantly switch registered devices by pressing the switch button.
There is no need to install a dedicated driver, and you can use it immediately by pairing it.
The key type uses the "pantograph method," which allows you to type with the same light force as a laptop keyboard.
By incorporating an iron plate under the key top, a firm feel and stability are achieved.
It is equipped with an input mode optimized for each of Windows OS / Android OS / Macintosh OS / iOS.
Despite its compact size, it uses a 19mm key pitch and 104 Japanese keys for comfortable typing.
The key top uses a stylish and easy-to-read original font.
It is equipped with 13 types of multifunction keys that allow you to perform volume operations and media player operations simply by pressing a dedicated key.
It corresponds to ELECOM's original application "ELECOM Keyboard layout" that allows you to enter keys exactly as printed on the keyboard on your Android device.
It is battery-powered and safe to use on the go.
It is equipped with a power switch that can prevent battery consumption when not in use.
There is an LED lamp that shows the power ON and pairing status.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan