KHK (KHK Gears) Worm Wheel BG1-20R1J6 1pc

Rp588.189 Rp529.900

Spesifikasi Produk

Model Number BG1-20R1J6
Unit 1pc
Type Worm wheel
Material CAC502
Reduction Ratio 20
Shape H1T
Number of Teeth 20
Mass (kg) 0.043
Helix Angle 3°35'
Screw Hole Size: M4
Backlash (mm) 0.06 to 0.24
Tooth Width E (mm) 10
Hub Diameter (Φmm) 16
Overall Length G (mm) 20
Hole Diameter (mm) AH7:6
Module (m) Normal angle: 1
Standard Circle Diameter C (Φmm) 20.05
Number of Opponents 1
Boss Length (mm) F:10
Twist direction R
M Code 83446669
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The J series is a series of products based on standard gear pilot holes, with hole diameters, keyways, and mounting hole dimensions that meet KHK's unique standards.
- We pursue production efficiency and quality through a just-in-time production line with the latest machinery and equipment.
- We provide highly reliable products with additional processing performed by the manufacturer.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan