Molex Lead wire with crimp terminal Mini-Fit Jr. series 300mm 1 bag 5 pieces 215343-2114 1bag(5pc)
Rp277.389 Rp249.900
Spesifikasi Produk
| Model Number | 215343-2114 |
|---|---|
| Unit | 1bag(5pc) |
| AS ONE Part Number | 65-7411-20 |
| M Code | 61896119 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 November 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Molex's mini-fit pre-crimped leads are constructed from fully tested, UL certified cable. These cables are crimped at both ends with gold-plated female-to-pigtail crimp terminals. This crimp lead is ideal for use in wire-to-wire applications and can be cut in half for use in wire-to-board applications. Red, 300 mm long cable with wire size 20 AWG
Feature
Specification ● Series: Mini-Fit Jr. ● CN1: Mini-Fit Jr. crimp terminal ● Connector A Gender: Male ● CN2: Untreated termination ● Cable size: 0.75 mm2 ● Cable length: 300 mm ● Contact plating: Tin ● Outer cover Color: Red ● Series number: 215343 ● Rated current: 9 A ● Wire style: UL1015Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/qmS049971958-1.jpg)