OMRON Slim I/O Solid State Relay G3RV-ST700-A DC24 1pc

#Nomor SKU S048811118
Wishlist
Rp654.789 Rp589.900

Spesifikasi Produk

Model Number G3RV-ST700-A DC24
Unit 1pc
Capacity (W) 400 (output voltage: AC200V) (applied load)
Type Sub-type: Slim solid-state relay + low-profile socket integrated type
Type of Sign DIN rail mounting
Operating Temperature Range (°C) -30 to 55 (no condensation or freezing)
Protection Class IP20
Withstand Voltage 4.0kV/ III(rated impulse)
Rated Insulation Voltage (V) 240
Rated Input Voltage (V) DC24
Input Voltage (V) Rated voltage ±10%
Load voltage (V) AC75~264(50/60Hz)
Storage Temperature (°C) -30 to 100 (no condensation or freezing)
Suitable Load of Output For AC load
Insulation Resistance (MΩ) 100 or more (at 500 VDC)
Rated Load Voltage (V) AC100~240(50/60Hz)
Connecting Terminal Screw terminal
Voltage Drop when Output Turned ON 1.6V (RMS) or less
Leakage Current (mA) 5 or less (AC200V, 50 / 60Hz)
Return Voltage (V) 1 or more
Vibration 10~55~10Hz, single amplitude 0.70mm
Output specifications Output voltage: AC output (triac) with zero cross function
Rated Current (mA) 12
Operating Time (ms) 11 or less
Pollution Degree (Environment to Use) 2
Shock (m/s²) 300
Return Time (ms) 31 or less
Load current (A) 0.1 to 2 (ambient temperature at 25°C)
M Code 50593456
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 November 2025
Terakhir Diperbaharui 31 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan