UNI-T Mini Temperature Humidity Meters UT333 1unit
Rp477.189 Rp429.900
Spesifikasi Produk
| Model Number | UT333 |
|---|---|
| Unit | 1unit |
| Temperature (°C) | -10~60 |
| Temperature (°F) | 14~140 |
| Temperature Accuracy (°C) | ±1.0 |
| Temperature Accuracy (°F) | ±2.0 |
| Temperature Resolution (°C) | 0.1 |
| Temperature Resolution (°F) | 0.2 |
| Humidity (%RH) | 0~100 |
| Humidity Accuracy (%RH) | ±5 |
| Humidity Resolution (%RH) | 0.1 |
| Sampling Rate (s) | 1 |
| Overload Indication | OL |
| Max/Min | Yes |
| Data Hold | Yes |
| °C/°F Selection | Yes |
| LCD Backlight | Yes |
| Auto Power OFF | 5 min |
| Low Battery Indication | 3V~3.5V |
| Power | 1.5V Battery (R03) X 3 |
| Display (mm) | 32x26 |
| Product Color | Red and grey |
| Size (mm) | 155x50x28 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 November 2025 |
| Terakhir Diperbaharui | 14 November 2025 |
Informasi Produk
Description
UT333/UT333BT temperature humidity meters can measure, process data, and display results on LCD. UT333BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage,and export. iENV can be downloaded from Google Play, Apple Store or UNI-T’s website by searching ‘iENV’.
Models: UT333, UT333BT
Models: UT333, UT333BT
Feature
Features of UT333/UT333BT Mini Temperature Humidity MetersCertificates: CE, UKCA
- Temperature measurement range: -10~60°C/14~140°F
- Humidity measurement range: 0~100%RH
- Light weight, ergonomic design, user-friendly interface
- MAX/MIN modes, low battery indication, auto power off
Use
Temperature and humidity measurement in workshop, Temperature and humidity measurement in refrigeratorKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan