UNI-T AC Current Clamp Sensor UTCS06A 1unit
Rp676.989 Rp609.900
Spesifikasi Produk
| Model Number | UTCS06A |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 158x65x33 |
| AC Current (A) | 1-400 |
| Accuracy (%) | ±2.5%±0.5A@50-60Hz, ±2.8%±0.5A@60-400Hz |
| Jaw Opening | 28 |
| Output Ratio (mV/A) | 1 |
| Wire Length (m) | 1.1 |
| True RMS | Depends on the Multimeter |
| Response Time | Depends on the Multimeter |
| Frequency (Hz) | 50 ~400 |
| Accuracy | Depends on the Multimeter |
| Power Supply | No need battery |
| Drop Test (m) | 1 |
| Overvoltage Category | CAT III 300V, CAT II 600V |
| Certificates | CE, UKCA |
| Waveform Display | Adaptable Oscilloscope |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 10 November 2025 |
| Terakhir Diperbaharui | 11 November 2025 |
Informasi Produk
Description
UT-CS06A 400A AC Current Clamp is a current entry-level sensor for AC Current measurement of multimeter/data logger.
It suits most UNI-T multimeters and features a small-sized and convenient-to-use design, which is an ideal tool to extend the current ranges for the Multimeters.
It suits most UNI-T multimeters and features a small-sized and convenient-to-use design, which is an ideal tool to extend the current ranges for the Multimeters.
Feature
Features of UT-CS06A 400A AC Current Clamp SensorCertificates: CE, UKCA
- Compact design, easy to operation
- 400A AC current measurement
- AC A Frequency: 50 Hz to 400 Hz
- Output ratio: 1mV/A
- Clamp Jaw size: 28mm
- Suitable for most UNI-T multimeters
- Drop protection: 1m
- Overvoltage category: CAT Ⅲ 300V/CATII 600V
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan