WIHA Screwdriver (Obeng) 36102 SoftFinish IP9 Tip Size, 6 1/2 inch Overall length 1pc
Rp188.589 Rp169.900
Spesifikasi Produk
| Model Number | 36102 |
|---|---|
| Unit | 1pc |
| UNSPSC | 31160000 |
| ESD Safe | Not ESD Safe |
| Grip Style | Cushion |
| Handle Length (inch) | 4-1/4 |
| Handle Material | Plastic; Rubber |
| Insulated | Not Insulated |
| Length Type | Standard Length |
| Magnetized Tip | Magnetized Tip Not Included |
| Measurement Type | Star |
| Overall Length (inch) | 7-1/2 |
| Series | SoftFinish |
| Shank Diameter (inch) | 1/10 |
| Shank Finish | Satin |
| Shank Length (inch) | 2-3/8 |
| Shank Material | Steel |
| Shank Shape | Round |
| Tether Ready | Not Tether Capable |
| Tip Size | IP9 |
| Tip Style | Torx Plus |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 31 October 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
General purpose Torx and Torx Plus screwdrivers turn screws in everyday maintenance, repair, and assembly applications. They have a straight-edged tip that maximizes contact with the screwhead drive for less slippage than ball-end Torx screwdrivers. Torx screwdrivers have sharp ridges on their tip that grip screwhead drives for turning in lower-torque applications than Torx Plus screwdrivers. have squared ridges on their tip, increasing contact with the screwhead drive for even higher torque transfer and greater cam-out resistance than standard Torx screwdrivers.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/WIHA%20Screwdriver%20(Obeng)%2036102%20SoftFinish%20IP9%20Tip%20Size%2C%206%201%2F2%20inch%20Overall%20length%201pc/bhS048592413-1.jpg)