SPECSEAL Firestop Block SBR25 Red 8 inch 1pc
Rp932.289 Rp839.900
Spesifikasi Produk
| Model Number | SBR25 |
|---|---|
| Unit | 1pc |
| UNSPSC | 31160000 |
| Color | Red |
| Cuttable | Yes |
| Expansion Temperature (°F) | 350 |
| Expansion Volume | 3X |
| Features | No Special Tools Required; Reinstallable |
| Fire Rating (hour) | 2 |
| Fire Resistance Type | Intumescent |
| Firestop Product Type | Block |
| Firestop Type | Block |
| For Use On | Blank Openings; Cables; Pipe |
| Interlocking | No |
| Maximum Service Temperature (°F) | 130 |
| Overall Height (inch) | 5 |
| Overall Length (inch) | 8 |
| Overall Width (inch) | 2 |
| Paintable | Yes |
| Resistance Properties | Mildew Resistant; Mold Resistant |
| Standards | ASTM E119 (UL263); ASTM E814 (UL1479); ASTM E90; ASTM G21; CAN/ULC-S115 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 31 October 2025 |
| Terakhir Diperbaharui | 23 January 2026 |
Informasi Produk
Description
Firestop plugs and blocks install in pipe collars, wall openings, and other areas to seal large openings between spaces. They can be penetrated to pass through cable and wire while maintaining the seal and include an intumescent material that expands to seal the space when it's subjected to high heat.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/SPECSEAL%20Firestop%20Block/SPECSEAL%20Firestop%20Block%20SBR25%20Red%208%20inch%201pc/7bS048546263-1.jpg)