SANFIX Thermocouple Thermometer GM1312 1unit
Rp676.989 Rp609.900
Spesifikasi Produk
| Model Number | GM1312 |
|---|---|
| Unit | 1unit |
| Measuring Range (°C) | J-type: -210 to 1200, K-type: -200 to 1372, T-type: -250 to 400, E-type: -150 to 1000, N-type: -200 to 1300, R-and S-type: 0 to 1767 |
| Measurement Range (°F) | J-type: -346 to 2192, K-type: -328 to 2501, T-type: -418 to 752, E-type: -238 to 1832, N-type: -328 to 2372, R-and S-type: 32 to 3212 |
| Resolution | 0.1t <1000°; 1.0t ≥1000° |
| Accuracy | ±0.1%+0.6°C |
| Input | Double channel input |
| Operating Temperature (°C) | 0 to 40 |
| Storage | -10 °C to 50 °C |
| Storage Humidity | 20 to 90% |
| Power Supply | 3x1.5V AAA Battery |
| Dimensions (mm) | 72x29x145.5 |
| Measuring Range | 0 to 250°C (300°C in short time) |
| Error Allowed | 2.5°C or 0.75%, Class II |
| Heat Response Time (s) | The < 10 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 October 2025 |
| Terakhir Diperbaharui | 28 October 2025 |
Informasi Produk
Feature
FeaturesHigh accuracy: due to direct contact with the measured without intermedia which effects the final output.
Convenient operation.
Unit Celsius and Fahrenheit unit.
Data hold and MAX/MIN/AVG.
Human centered design, easy operation.
Double display with backlight shows T1/T2 and combination of T1 and T2.
To measure the thermocouple of J, K, T, E, N and R type.
The electrical compensation function provide the compensation to the thermocouple error so as to improve the overall precison.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan