SANFIX Humidity and Temperature Meter WT83B 1unit

#Nomor SKU S048289061
Wishlist
Rp832.389 Rp749.900

Spesifikasi Produk

Model Number WT83B
Unit 1unit
Surrounding Temperature (°C) -20 to 70, ±1
Dew Point Range -20°C to 50°C, ±2°C
Powered by 3x1.5V AAA battery
Size (mm) 184x56x36
Bluetooth Functionality Yes (with mobile APP)
Surrounding Temperature (°F) -4 to 158
RF Range (%RH) 0 to 100 (±4%RH)
Wet Bulb Range (°C) -20 to 50 (±2°C)
Maximum Response Time (s) 30
Berat (Kg) 1.2
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 28 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A humidity sensor (or hygrometer) senses, measures and reports both moisture and air temperature. The ratio of moisture in the air to the highest amount of moisture at a particular air temperature is called relative humidity. Relative humidity becomes an important factor when looking for comfort

Mini Humidity & Temperature Meter designed with fashion, small and portable appearance (App is just for the bluetooth version only). With safe and reliable performance stability, a low power consumption and high precision, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan