Hanna Instruments pH/EC/TDS/Temperature Meter with CAL Check HI9813-61 HI1285-61 1pc

#Nomor SKU S048256698
Wishlist
Rp8.657.889 Rp7.799.900

Spesifikasi Produk

Model Number HI9813-61
Unit 1pc
Range (pH) 0.0 to 14.0
EC Range (mS/cm) 0.00 to 4.00
TDS Range (ppm) 0 to 1999
Resolution (pH) 0.1
EC Resolution (mS/cm) 0.01
TDS Resolution (ppm) 1
Temperature Resolution (°C) 0.1
Accuracy (pH) ±0.1 (@20°C/68°F)
EC Accuracy ±2% F.S. mS/cm (@20°C/68°F)
Temperature Accuracy (°C) ±0.5 (@20°C/68°F)
pH Calibration Manual, 1 point
EC Calibration Manual, 1 Point
EC/TDS Temperature Compensation automatic 0 to 70°C with β=2%/°C
Probe HI-1285-51
Battery Life (hour) Approximately 450 of continuous use
Battery Type (1) 9V
Operating Environment (°C) 0 to 50 (100% RH)
Temperature Range (°C) 0.0 to 60.0
TDS Accuracy (ppm) ±2% F.S. (@20°C/68°F)
TDS Conversion Factor (ppm) 0.56 to 0.78 = 1 µS/cm (according to TDS 442 curve)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 14 October 2025
Terakhir Diperbaharui 15 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI 9813-61 is a versatile, water resistant multiparameter portable meter specifically designed for agriculture, hydroponics, greenhouses, and nurseries. It features an extra large LCD that clearly displays the parameter being measured as well as calibration instructions. With CAL Check feature.

pH Conductivity & TDS
This meter features a large LCD which displays either pH, EC, TDS or temperature readings along with tutorial instructions. The pH readings are displayed with a 0.1 resolution and an accuracy of ±0.1 pH while the EC and TDS readings are displayed with a 0.01 mS/cm and 1ppm (mg/L) resolution and 2% full scale accuracy. The EC range of both meters is from 0.00 to 4.00 mS/cm and TDS is from 0 to 1999ppm. The temperature correction coefficient (β) is fixed at 2%/°C and allows for automatic temperature compensated measurements of E and TDS.

This meter is calibrated manually to a single point with the use of two trimmers. pH is calibrated to pH 7.01 while EC/TDS is calibrated to either 1.41mS/cm or 1500ppm. The LCD screen has batter life indicator as well as on-screen tutorial messages.

No probe changes are required when switching your measured parameter between pH, conductivity and TDS. This multiparameter meter reduces the number of instruments required for daily water quality analysis.

The supplied probe feature a polypropylene body, amplified pH electrode with a built-in EC/TDS and temperature sensors. The amplifier for the pH electrode prevents interference from humidity and electrical noise from common sources including from motors, ballasts or pumps.
Feature
- Waterproof
- Automatic Temperature Compensation
- Simple calibration
- Low battery indicator
- Fast response multi-parameter probe
- CAL Check feature

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan