Hanna Instruments pH/EC/TDS/Temperature Meter with CAL Check HI9810-61 HI1285-61 Electrode 1pc

#Nomor SKU S048256681
Wishlist
Rp8.657.889 Rp7.799.900

Spesifikasi Produk

Model Number HI9810-61
Unit 1pc
pH Range (pH) 0 to 14
pH Resolution (pH) 0.1
Accuracy (pH) ±0.1
pH Calibration Manual 1 point through offset trimmer
EC Range (µS/cm) 0 to 6000
EC Resolution (µS/cm) 10
EC Accuracy ±2% F.S.
EC Calibration Manual, One-point
TDS Range (mg/L) 0 to 3000
TDS Resolution (mg/L) 10
TDS Accuracy ±2% F.S.
EC/TDS Temperature Compensation automatic, 0 to 50°C (32 to 122°F) Compensation with a ß of 2%/°C
Temperature Correction Coefficient (°C) β = 2% /°C
EC to TDS Conversion Factor 1 µS/cm = 0.5 mg/L
EC/TDS Probe HI1285 combination, amplified, double-junction, gel pH electrode with incorporated EC/TDS probe and built-in temperature sensor and 1m (3.3′) cable
Battery (V) 9
Battery Life (hour) Approximately 150 of continuous use
Operating Environment (°C) 0 to 50; max 95% RH non-condensing
Dimensions (mm) 185x82x45
Berat (Kg) 0.5
Tanggal Produk Terdaftar 14 October 2025
Terakhir Diperbaharui 14 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9810-6 portable meter features a large LCD which displays either pH, EC, TDS or temperature readings along with tutorial instructions. The HI9810-6 is a simplistic pH/EC/TDS meter that is calibrated manually to a single point with the use of two trimmers. pH is calibrated to pH 7.01 while EC/TDS is calibrated to either 1.41 mS/cm (1413 µS/cm) or 1500 ppm. The LCD screen has battery life indicator as well as on-screen tutorial messages.

The supplied HI1285-5 probe is a polypropylene body, amplified pH electrode with a built-in EC/TDS and temperature sensors. The amplifier for the pH electrode prevents interference from humidity and electrical noise from common sources including from motors, ballasts or pumps. The HI9810-6 is a versatile meter best suited for agricultural, greenhouse and hydroponic applications.
Feature
- Water Resistant
- Automatic Temperature Compensation
- EC and TDS readings are compensated for variations in temperature
- Set EC to TDS conversion factor
- EC to TDS conversion factor set at 0.5 so no need for additional calculations
- Low Battery Indicator

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan