Deli Air Compressor Pump DL8059 160W 1pc

#Nomor SKU S048252973
Wishlist
Rp599.289 Rp539.900

Spesifikasi Produk

Model Number DL8059
Unit 1pc
Voltage (V) 12
Input Power (W) 160
Pressure (psi) 101
Pressure (bar) 7
Air Flow (L/minute) 36
Berat (Kg) 3.0
Tanggal Produk Terdaftar 14 October 2025
Terakhir Diperbaharui 13 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Auto Air Compressor

- Strong and powerful permanent magnet engine with 30mm diameter bimetal cylinder
- Safe built-in fuse to prevent overload
- Fast 5 minutes to go from 0 bar to 2 bar
- Continuous working time can reach 20 minutes
- Convenient Functions: night emergency, LED lighting, cigarette lighter and battery power
- Inflator for 12V vehicles such as passenger cars, SUVs, vans, small trucks
- Suitable for motorcycles, bicycles, ball games, air beds, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan