RS PRO Steel P Clip Black 1pc
Rp510.489 Rp459.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Width (mm) | 12.6 |
| Fixing Hole Diameter (mm) | 6.6 |
| Material | Steel |
| Colour | Black |
| Closed Inside Diameter (mm) | 12 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO Steel P-Clips
Introducing a range of high-quality P-Clips from the trusted brand RS PRO. These one-piece clips serve multiple functions such as securing cable and reducing vibration. Upon inspection, the P-Clips are made from steel with an EPDM rubber liner combined to make a bracket. There are 6.6 mm fixing holes at either end, so you can neatly install at the required anchor points with screws or bolts.
P-Clips are often an overlooked accessory when it comes to cable and wire installation. They are excellent support mechanisms for hoses, tubes, or cable & wire and are commonly used on vehicles such as motorbikes with clutch & brake cables. Our P-Clips are available with various ’closed inside diameter’ sizes to provide a tight fit, aesthetically pleasing install and a practical solution for your cabling needs.
Also known as
Pipe Clips
P-Clamps
Pipe Clamp
RS PRO Steel P-Clip Variants - Closed Inside Diameter
12 mm, RS stock no: 226-9002
You may also need
Applications
Cable & Wire Installation
Cable Accessories
Motor Vehicles
Electrical Equipment
Introducing a range of high-quality P-Clips from the trusted brand RS PRO. These one-piece clips serve multiple functions such as securing cable and reducing vibration. Upon inspection, the P-Clips are made from steel with an EPDM rubber liner combined to make a bracket. There are 6.6 mm fixing holes at either end, so you can neatly install at the required anchor points with screws or bolts.
P-Clips are often an overlooked accessory when it comes to cable and wire installation. They are excellent support mechanisms for hoses, tubes, or cable & wire and are commonly used on vehicles such as motorbikes with clutch & brake cables. Our P-Clips are available with various ’closed inside diameter’ sizes to provide a tight fit, aesthetically pleasing install and a practical solution for your cabling needs.
Also known as
Pipe Clips
P-Clamps
Pipe Clamp
RS PRO Steel P-Clip Variants - Closed Inside Diameter
12 mm, RS stock no: 226-9002
You may also need
Applications
Cable & Wire Installation
Cable Accessories
Motor Vehicles
Electrical Equipment
Feature
Features and BenefitsOne-piece clips
Made of steel and with black EPDM rubber
Reduces vibration
Provides a tight fit
Fixing holes
Secure with one screw or bolt
For use with: Cables, hoses, tubes, and piping
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan