RS PRO Slotted Din Rail 500mmx35mmx7.5mm 1pc
Rp299.589 Rp269.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Width (mm) | 35 |
| Height (mm) | 7.5 |
| Material | Steel |
| Length (mm) | 500 |
| Compatibility | Top Hat |
| DIN Rail Type | Slotted |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS Pro Top Hat DIN Rail TS 35
From the trusted RS PRO brand, a selection of robust TS-35 standard DIN rails used for mounting various electrical and industrial equipment. The TS-35 rail or Top Hat as it is also known is manufactured from cold rolled steel which is then zinc coated and clear passivated. This ensures its strength and corrosion proof properties. Available in various lengths and slotted and un-slotted (perforated) profiles for easy attachment and wiring.
Note
Hole Size is 6 mm
Applications
TS-35 standard Top Hat DIN rail is used in a wide variety of industrial applications. It is the most popular size of rail and can be found in almost every rack, panel, and enclosure across many industries and environments. Standard Top Hat rail is ideal where smaller type of components are needed. Some of the most common are
• DIN rail terminal blocks
• Power supplies
• Plug in relays
• Timer modules
• Panel meters
• I/O devices
• Robotics
• Automation and control devices
From the trusted RS PRO brand, a selection of robust TS-35 standard DIN rails used for mounting various electrical and industrial equipment. The TS-35 rail or Top Hat as it is also known is manufactured from cold rolled steel which is then zinc coated and clear passivated. This ensures its strength and corrosion proof properties. Available in various lengths and slotted and un-slotted (perforated) profiles for easy attachment and wiring.
Note
Hole Size is 6 mm
Applications
TS-35 standard Top Hat DIN rail is used in a wide variety of industrial applications. It is the most popular size of rail and can be found in almost every rack, panel, and enclosure across many industries and environments. Standard Top Hat rail is ideal where smaller type of components are needed. Some of the most common are
• DIN rail terminal blocks
• Power supplies
• Plug in relays
• Timer modules
• Panel meters
• I/O devices
• Robotics
• Automation and control devices
Feature
Features and Benefits• Industry standard symmetrical rail – 35 mm x 7.5 mm (Width x Depth)
• Zinc-plated and clear passivated steel material
• Slotted and un-slotted variations
• 0.5 m, 1m, and 2m lengths
• Conforms to EN5022 and DIN 46277-3 standards
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan