RS PRO LED Indicator Lamp Red 24VAC/DC, 990x3mcd 1pc

#Nomor SKU S048014144
Wishlist
Rp510.489 Rp459.900

Spesifikasi Produk

Unit 1pc
Voltage Rating (V) 24 AC/DC
Lamp Type LED
Length (mm) 25
Current Rating (mA) 8
Light Output Color Red
Intensity (mcd) 990x3
Berat (Kg) 0.7
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LED Cluster Indicators
Brought to you by RS Pro, a range of high quality LED cluster indicators. Each model has three lamps that supply a high illumination area. As standard with an LED cluster, the low power consumption and longevity make them an excellent addition to applications. Using a convenient bayonet connection, these indicators are fast and easy to install. All models are highly reliable and excellent quality.
Feature
Features and Benefits
• Half-wave bridge rectifier in 24 V and 28 V types
• 230 V ac types can be used on 130 V dc supplies
• Body colour coded
• 5 Colours available: Red, yellow, blue, green, white

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan