RS PRO Insulated Crimp Bootlace Ferrule White 8x1.3mm 1pc
Rp121.989 Rp109.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Insulation | Insulated |
| Colour | White |
| Pin Diameter (mm) | 1.3 |
| Number of Entries | 1 |
| Pin Length (mm) | 8 |
| Maximum Wire Size (AWG) | 22 |
| Insulation Material | Nylon |
| Overall Length (mm) | 14 |
| Maximum Wiring Size (mm²) | 0.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO Insulated French Colour Coded Bootlace Ferrules
From RS Pro a range of high-quality French colour coded bootlace ferrules (also known as cord end terminals) for providing a clean end termination to multi-stranded wires. These reliable wire ferrules ensure that you have a positive connection when connecting wires to terminal blocks and captive terminals.
Note
Length quoted is Pin Length
Applications
Bootlace ferrules are used on multi-stranded wires that are being inserted into screw terminals and terminal blocks. Applications include consumer units, circuit breakers, electrical control panels and any equipment where there is a requirement for a multi-stranded wire connection.
From RS Pro a range of high-quality French colour coded bootlace ferrules (also known as cord end terminals) for providing a clean end termination to multi-stranded wires. These reliable wire ferrules ensure that you have a positive connection when connecting wires to terminal blocks and captive terminals.
Note
Length quoted is Pin Length
Applications
Bootlace ferrules are used on multi-stranded wires that are being inserted into screw terminals and terminal blocks. Applications include consumer units, circuit breakers, electrical control panels and any equipment where there is a requirement for a multi-stranded wire connection.
Feature
Features and Benefits• Excellent electrical connection
• Reduces short circuits
• Colour coded collar for easy ferrule size identification
• Nylon insulated collar for reduced leakage, creepage and gas intrusion
• Tin plated copper tube for excellent conductivity
• Crimped terminal can be repeatedly inserted and removed without degrading end of the wire
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan