RS PRO Cat6a Ethernet Cable RJ45 to RJ45 S/FTP Shield LSZH Sheath Black 5m 1pc

#Nomor SKU S048002936
Wishlist
Rp1.109.889 Rp999.900

Spesifikasi Produk

Unit 1pc
LAN Category Cat6a
Terminated/Unterminated Terminated
Outer Sheath Material LSZH
Connector A RJ45
Shield Type S/FTP
Connector B RJ45
Length (m) 5
Connector Type Male RJ45/Male RJ45
Wiring Configuration Straight Through
Connector A - Gender Male
Sheath Color Black
Connector B - Gender Male
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro S/FTP Cat6a Cable
From RS Pro, Cat6a cable suitable for home, office and industrial networks requiring a reliable internet connection. These cables are LSZH (Low Smoke Zero Halogen) ensuring health and safety standards are met in the event of it being near a high heat source. As cat6a, these shielded ethernet cables have a copper conductor and are suitable for 10 gigabit per second networks and will provide a frequency of up to 500 MHz, both at 100 m. All models are highly reliable and excellent quality.

What is a Cat6a Cable?
A Cat6a cable or Category 6a cables are an high speed type of ethernet cable or patch cable as they're also known. They are used as a commonly within various types of industries and workplaces, including offices and warehouses requiring a network connection. Anywhere which has an internet connection, it's almost a guarantee you'll find one of these network cables.
What is S/FTP?S/FTP stands for shielded and foiled twisted pair. This means that a foil shield will cover the entire outer layer of the twisted pair strands. This provides added protection in the event of the cable being near a high heat source or being knocked into or trampled. With the added protection, a stable network connection should be maintained.Do these cables come with a connector?These particular RS Pro cables come with an RJ45 attached at both ends. Most standard routers or modems will all use RJ45 ports by default. It's essentially the flagship of the network patch cable.
Why Cat6a?
Cat6a has a reputation for delivering excellent speeds and frequencies at long lengths. A cat6 on average would put out 250 MHz at 100 m and 10 gb/s at around 45 m. The cat6a version will more double the length for the network speed 10 gigbits per second at 100 m and also double the frequency (500 MHz at 100m). If it's a big space you need for an ethernet connection, then a cat6a cable is a perfect choice.StandardsIEC 61935-2, ISO/IEC 11801 (2nd Edition): 2010, TIA 568C
Feature
Features and Benefits
• S/FTP Shield
• Bare copper conductor
• Cat6a performs at longer lengths than a cat6
• RJ45 Connector assembled
• Various lengths available

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan