LSF Perahu Kayak Rekreasi Mancing Pedal Craft 10 Orange 1pc
Rp24.419.889 Rp21.999.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Number of Seat | 1 |
| Length (ft) | 10.36 |
| Length (m) | 3.16 |
| Width (inch) | 34 |
| Width (cm) | 86.3 |
| Height (inch) | 14.7 |
| Height (cm) | 37.3 |
| Capacity (lbs) | 308 |
| Capacity (kg) | 140 |
| Color | Orange |
| Berat (Kg) | 42.5 |
| Tanggal Produk Terdaftar | 27 August 2025 |
| Terakhir Diperbaharui | 27 August 2025 |
Informasi Produk
Description
Propel pedal drive system that makes LSF kayaks so singularly perfect for fishing. Pedal Craft 10 is the 1-st generation propel pedal boat. 10ft length makes kayak move faster with hand-free. If you would like to be easy on water, it will be your perfect choice. It can be purchased with a custom motor mount that will accept trolling motors for a power-assisted ride.
*Fitted Hull Weight is the weight of the kayak without the seat and the Propel Pedal Drive installed, if applicable. This is the weight that is typically lifted when transporting the kayak.
*Fully Rigged Weight is the weight with the seat and Propel Pedal Drive installed. Typically, the seat and Propel Pedal Drive are installed when the kayak is about to be launched.
*Fitted Hull Weight is the weight of the kayak without the seat and the Propel Pedal Drive installed, if applicable. This is the weight that is typically lifted when transporting the kayak.
*Fully Rigged Weight is the weight with the seat and Propel Pedal Drive installed. Typically, the seat and Propel Pedal Drive are installed when the kayak is about to be launched.
Feature
- Propel pedal drive system with forward and reverse- Luxury oval seal hatch
- 8inch twist and seal hatch
- Left-hand rudder control system
- Hand sewn seating with adjustable inseam
- Rudder control
- Bow storage
- Carry handles
- Three rod holders
- Steering system with stow-able rudder
- Stackable hull design
- Propel drive trunk cover with accessory tray and cup holder
- Plates on either sides of the deck for mounting accessories
- Super seal scupper plugs
- Drain plug
- D-ring eyelets
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/LSF%20Perahu%20Kayak%20Rekreasi%20Mancing/LSF%20Perahu%20Kayak%20Rekreasi%20Mancing%20Pedal%20Craft%2010%20Orange%201pc/moS047912816-1.jpg)