LSF Perahu Kayak Mancing Quest Pro Angler 10 1pc
Rp12.209.889 Rp10.999.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Number of Seat | 1 |
| Length (ft) | 10 |
| Length (m) | 3.1 |
| Width (inch) | 33.2 |
| Width (cm) | 84.3 |
| Height (inch) | 14.17 |
| Height (cm) | 36 |
| Capacity (kg) | 160 |
| Load Capacity (lbs) | 353 |
| Berat (Kg) | 27.0 |
| Tanggal Produk Terdaftar | 27 August 2025 |
| Terakhir Diperbaharui | 28 August 2025 |
Informasi Produk
Description
The Quest Pro Angler 10 fishing kayak includes a heap of features to suit the keen fisherman. Wider, more stable and updated with features that novice kayak anglers are looking for… and experienced angler demand. Versatile inshore/lake kayak fishing platform, track systems on the gunnels and large stern storage area add the functionality lacking in the original fishing kayak.
Feature
- Carry handles - Big storage hatch
- One set of adjustable foot braces
- Groove tracks for accessory mounting
- One Hi/Low, first class, hand-sewn seating
- Modular hatch cover with accessory tray and cup holder
- Pre-installed toe controlled rudder system
- Two flush mount rod holders Rear
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/LSF%20Perahu%20Kayak%20Mancing/LSF%20Perahu%20Kayak%20Mancing%20Quest%20Pro%20Angler%2010%201pc/jxS047912717-1.jpg)