WIHA Screwdriver Soft Finish (Obeng) SB362 T20x100mm 1pc
Rp288.489 Rp259.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Screwdriver Type | T20 |
| Visible Blade Length (mm) | 100 |
| Round Blade Diameter (mm) | 4 |
| Overall Length (mm) | 211 |
| Handle Diameter (mm) | 36 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 July 2025 |
| Terakhir Diperbaharui | 20 January 2026 |
Informasi Produk
Description
Wiha SoftFinish Driver Handles are the standard for professional quality. Featuring an 8-edged large-diameter comfort grip, SoftFinish puts maximum surface area in the palm of your hand for powerful torque and less fatigue. Each handle is sized proportionately to its driver blade profile for an optimal turn-force application. Constructed of direct-molded dual durometer materials the SoftFinish driver handle stands up to the heavy everyday use of professionals. Wiha screwdrivers consist of premium-quality tool steel engineered for performance in high-demand environments pros see every day. Each driver blade is precisely heat-treated delivering years of service life, and the driver tips are precision machined for an exact fit, nearly eliminating the potential for fastener head cam-out. Wiha premium quality SoftFinish Drivers are designed and engineered by Wiha Germany, Manufactured in Germany, and backed by the Wiha No Hassle Guarantee.
Feature
- Ergonomic cushion grip handle for comfort and control- Round blade of Wiha High Performance CRM72 Tool Steel
- Through hardened for Maximum durability
- Precision machined exact fit TORX tips
- Hard Chromed Surface finish for extreme ware
- Phillips tip profile labeled on cap for easy identification
- Exact fit precision machined Phillips tip for reduced cam-out
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/WIHA%20Screwdriver%20Soft%20Finish%20(Obeng)%20SB362%20T20x100mm%201pc/mtS047424821-1.jpg)