WELD-ON Acrylic Plastic Cement 1.5Oz Tube Clear 44ml 1pc

Rp155.289 Rp139.900

Spesifikasi Produk

Unit 1pc
Size (ml) 44
Color Clear
Working Time (minute) 5-6
Fixture Time (minute) 10
Number of Components 1
Packaging Tube
Minimum Shelf Life (year) 2 (@73°F)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 10 July 2025
Terakhir Diperbaharui 22 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weld-On® 16 is a medium-bodied, clear solvent-type acrylic cement with very high strength. The fast curing time means some parts may be handled within a few minutes when applied to cast, molded or extruded acrylics. Bond strength continues to develop very rapidly reaching a substantial level and forming strong joints within hours.

SUBSTRATE RECOMMENDATIONS
Especially formulated to bond acrylic (poly-methyl methacrylate) plastic. Also effective for bonding styrene, butyrate, PVC, ABS and polycarbonate, and porous plastic surfaces.

BONDING RECOMMENDATIONS
Weld-On 16 is recommended as an excellent general purpose, high strength acrylic cement. Joints are water and weather resistant and will generally have similar physical and chemical properties to acrylic plastic. This product can be thinned with Weld-On 3 by approximately 10%.

Advantageous when fast cure and high strength are desired for applications such as
- Large housings
- Signs
- Plastic letters
- Industrial fabrications
- Display items and models
- Lenses

80% Strength 24hrs
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan