Schneider Electric Joystick Controller Easy Harmony XB2 Plastic XD2PA12CR 1pc

#Nomor SKU S047345065
Wishlist
Rp432.789 Rp389.900

Spesifikasi Produk

Model Number XD2PA12CR
Unit 1pc
Product Range Easy Harmony XB2
Product or Component Type Complete joystick controller
Device Short Name XD2
Mounting Diameter (mm) 22.5
Bezel Material Chromium plated metal
Device Presentation Complete product
[Ui] Rated Insulation Voltage (V) 600 (pollution degree 3) conforming to IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage (kV) 6 conforming to IEC 60947-1
Operator Position Information All positions
Contacts Type And Composition 2 NO for slow-break
Short-Circuit Protection (A) 10 (gG (gl) gL fuse conforming to IEC 60947-5-1)
Connections - Terminals Screw clamp terminal, <= 2 x 1.5 mm² with and without cable ends; Screw clamp terminal, <= 1 x 2.5 mm² with and without cable ends; Screw clamp terminal, >= 1 x 0.5 mm² with and without cable ends; Faston terminals, connection size: 6.3 mm
Shape of Screw Head Cross compatible with Philips no 1 screwdriver; Cross compatible with pozidriv No 1 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
Electrical Durability 1000000 cycles, AC-15, 3 A at 240 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.27 A at 250 V, operating rate <3600 cyc/h, load factor: 0.5 conforming to IEC 60947-5-1 appendix C
Electrical Reliability Λ < 10exp(-6) at 5 V and 1 mA in clean environment conforming to IEC 60947-5-4; Λ < 10exp(-8) at 17 V and 5 mA in clean environment conforming to IEC 60947-5-4
Contact Code Designation A600-Q600
Overvoltage Category Class I conforming to IEC 60536
Mechanical Durability (cycles) 1000000
Operator Direction Information 2 directions
Contacts Usage Standard contacts
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 22mm complete joystick provides an ergonomic interface for controlling your machine. It is easily installed and into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is vibration, high pressure washer and dust resistant thanks to its IP66 protection, making it ideal for operation in harsh environments.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan